Beli Automatic Pressure Control di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shimizu Automatic Pressure Control Pumpatribut:
- Voltage (V): 220
- Frequency (Hz): 50-60
- Pipe Input & Output (inch): 1
- Maximum Current (A) : 10.0
- Maximum Pressure (bar): 10
- Maximum Water Temperature (°C): 55
- monotaro Filter Regulator (Semi-Automatic Drain)Deskripsi:And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.atribut:
- Drainage unit Port size (Rc): 43473
- Pressure gauge connection caliber: Rc1 / 8
- Maximum Operating Pressure (MPa): 1
- Filtration rating ( micro m): Five
- Filter Drain Capacity (ml): 80
- Accessories: Pressure gauge, bracket
- Auto drain Specification: Semi-auto drain
- Ball Material: Polycarbonate
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Zinc alloy case with case guard
- Filter: Semi auto drain
- Fluid: Compressed air
- Lid Material: Polyacetal
- Material (ball guard): Zinc alloy
- Mounting Method: With bracket
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Proof Pressure (MPa): 1.2
- Screw Type: Rc
- Set Pressure Range (MPa): 0.05 to 0.85
- Set Pressure Unit: MPa
- Wipar Automatic Pressure Control Pump (Otomatis Pompa Dorong)atribut:
- Voltage (V): 220
- Inlet/Outlet (inch): 1
- Maximum Recommended Flow (LPM): 70
- Minimum Constant Flow Rate (LPM): 0.6
- Maximum Working Pressure (m): 100
- Maximum Direct Switching current (amps): 10
- Maximum Motor Size (kW): 1.1
- MultiPro Pump Accessoriesatribut:
- Rated Voltage (V): 220-240/110-120
- Frequency (Hz): 50/60
- Start Pressure Set (Bar): 1.2/1.5/2.2
- Max Temperature (°С): 60
- Maximum Current (A) : 10
- Maximum Power (kW): 1.1
- Maximum Pressure (bar): 10
- Protection Rating: IP65
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- York Pump Pump Control OtomatisDeskripsi:York Pump Pressure Control dengan variasi produk 1 dan 3 mode dengan desain yang lebih modern dan lebih canggih sangat cocok untuk kebutuhan rumahan, kebun dan taman
- Manostar Differential Pressure GaugeDeskripsi:- Easy-to-read wide-angle scale- A small lightweight type that can be placed in any spaceatribut:
- Gaseous body to be measured: Air and noncorrosive gas
- Pressure measuring method: Differential pressure type
- Pressure receiving element: Diaphragm
- Working Ambient Humidity: 90%RH or less(but free of condensation)
- Working Ambient Temperature: -10 to +50degrees(No icing)
- Meiji Low Pressure Atomization Automatic Spray Gun A110L Seriesatribut:
- Type of feed: Pressure
- Air Consumption (L/minute): 345
- Atomizing Air Pressure (MPa): 0.18
- Nozzle type: F110L
- Spray Distance (mm): 200
- Yama Air Compressor Pressure Switch Type Full Automatic (W/O Electro Motor)Deskripsi:Yama YM30-120P adalah kompressor angin dengan daya 3Hp dengan working 8 bar, dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelanatribut:
- Working Pressue (bar): 8
- Compressor Type: Belt Driven
- Oil Less: No
- INGCO High Pressure WasherDeskripsi:INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- HITACHI Pump Automatic for Shallow Well (Pompa Otomatis)Deskripsi:Automatic Pumps For Shallow Well dengan spesifikasi flowrate capacity 31-56 L/M adalah pompa air dari brand Hitachi untuk kebutuhan industri dan bisnis andaatribut:
- Elevation Difference (m): 2
- KLENCO Mini Automatic ScrubberDeskripsi:LAVA 351 is an automatic scrubber machine with a compact design but still powerful. The scrubber machine speeds up the floor cleaning process compared to manual mopping. LAVA 351 has a 15kg brush pressure and a V squeegee design that makes the floor clean maximum and dries instantly. LAVA 351 is suitable for use in small areas such as anteens, food courts, restaurants, cafeterias, hawker centers and any dining areas. *There are types of cables and batteriesatribut:
- Brush Pressure (kg): 15
- Solutions Tank (L): 15
- Recovery Tank (L): 19
- Power (W): 1100
- Cleaning Coverage (m²/hour): 900
- Dimensions (cm): 95x45x120
- Mitech Automatic Brinell Hardness TesterDeskripsi:Mitech MHB-62.5 Digital Display Small Load Brinell Hardness Tester, based on the mechanical principle of hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the diameter of the indentation. It’s MITECH latest optical mechanical and electrical integration of high-tech products. It is novel and high reliable with accurately measurement. With LED display, simple operation, it can visually display the test results to meet the hardness testing requirement for the quality control and qualified assessment of the workpiece sample. It is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions.It is the new type Brinell hardness testing instrument for testing the hardness of the materials like cast iron, steel, soft alloy with small and thin sheet type workpiece and so on.
- SMC Pressure Switch Isg-Seriesatribut:
- Semi-Standard A: Contacts 1a1b
- Bore Size: R3/8
- Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
- CE-Compliant: Noncompliant
- YAMAMOTO KEIKI Ordinary Pressure GaugeDeskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
Daftar Harga Automatic Pressure Control Terbaru April 2026
| Shimizu Automatic Pressure Control Pump | Rp409.900 |
| KIP Automatic Pressure Switch Pump | Rp51.900 |
| monotaro Filter Regulator (Semi-Automatic Drain) | Rp589.900 |
| Wipar Automatic Pressure Control Pump (Otomatis Pompa Dorong) | Rp829.900 |
| MultiPro Pump Accessories | Rp419.900 |
| NAGANO KEIKI Pressure Gauge | Rp409.900 |
| NACHI Pressure Control Valve (Sequence Valve) | Rp3.799.900 |
| NACHI Pressure Control Valve (Counter Balance Valve) | Rp4.299.900 |
| York Pump Pump Control Otomatis | Rp489.900 |
| SANEI Automatic Pressure Switch Pump | Rp25.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





















































































































































/22P103175074-1.jpg)
/kwP105578752-1.jpg)


/P102910036-1.jpg)
/P102910027-1.jpg)



/qtP104618965-1.jpg)


/5eP102120194-2.jpg)